Zoro Homepage

MIG Welder, 210 PRO, Single-Phase, 120V, 230V AC

  • Mfr # 0700301084

  • Zoro # G115379999


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Series
210 PRO
Input Voltage
120V, 230V AC
Phase
Single-Phase
Welding Processes
MIG Welding
Application
Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, Hobbyist, Light Fabrication, Maintenance and Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700301084
Zoro #
G115379999
UPC #
7330725080012
Country of Origin
China

Dimensions

Overall Height
15.2 in
Overall Width
8.7 in
Overall Depth
23.2 in
Power Cord Length
10 ft
For Maximum Material Thickness
3/8 in
Maximum Wire Diameter
0.035 in (Mild Steel), 0.035 in (Stainless Steel), 0.045 in (Aluminum), 0.045 in (Flux Cored)
Minimum Wire Diameter
0.023 in (Mild Steel), 0.03 in (Aluminum), 0.03 in (Flux Cored), 0.03 in (Stainless Steel)
For Minimum Material Thickness
3/8 in

Description

MIG Welder, Series 210 PRO, Input Voltage 120V, 230V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes MIG Welding, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Mild Steel), 0.035 in (Stainless Steel), 0.045 in (Aluminum), 0.045 in (Flux Cored), Maximum Wire Feed Speed 650 in/min, Model MIG Welding System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.