Zoro Homepage

MIG Welder, EM, Single-Phase, 120V AC

  • Mfr # 0700301082

  • Zoro # G310397415


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Series
EM
Input Voltage
120V AC
Phase
Single-Phase
Welding Processes
MIG/MAG Welding
Overall Height
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700301082
Zoro #
G310397415
UPC #
7330725079993
Country of Origin
China

Dimensions

Overall Height
15.2 in
Overall Width
8.7 in
Overall Depth
23.2 in
Maximum Wire Diameter
0.035 in (Aluminum), 0.035 in (Stainless Steel), 0.035 in (Steel)
Power Cord Length
50 ft
For Maximum Material Thickness
1/4 in
For Minimum Material Thickness
24 ga
Minimum Wire Diameter
0.023 in

Details

Item
MIG Welder
Series
EM
Input Voltage
120V AC
Phase
Single-Phase
Welding Processes
MIG/MAG Welding
Features
IP23S Rated for Outdoor Use
Standards
cETLus
Includes
Contact Tips, Esab Ok Aristorod, Feed Rolls, Gas Hose, Power Source, Return Cable Kit, Tweco Fusion 180 Mig/Mag Torch, Victor Gas Regulator/Flow Gauge
Application
Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, Hobbyist, Light Fabrication, Maintenance and Repair
MIG Welding Maximum Output Current
90 A
Weight
28.8 lb
Enhanced Process
MIG (GMAW)/MAG
Polarity
AC
Amperage Range
30 to 140 A
MIG Welding Output @ Duty Cycle
49 A @ 16.5 V,100%, 64 A @ 17.2 V, 60%, 90 A @ 18.5 V, 30%
Input Frequency
50/60 Hz
Maximum Wire Feed Speed
450 in/min
Power Cord Included
Yes
For Material Type
Aluminum, Metal, Mild Steel, Stainless Steel
Model
Rogue EM 140
MIG Welding Minimum Output Current
49 A
For Wire Type
Flux-Cored
Minimum Wire Feed Speed
75 in/min
Color
Black, Yellow
Plug Type
5-15P

Description

MIG Welder, Series EM, Input Voltage 120V AC, Phase Single-Phase, Polarity AC, Input Frequency 50/60 Hz, Welding Processes MIG/MAG Welding, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Aluminum), 0.035 in (Stainless Steel), 0.035 in (Steel), Maximum Wire Feed Speed 450 in/min, Model Rogue EM 140, MIG Welding Output @ Duty Cycle 49 A @ 16.5 V,100 Percent, 64 A @ 17.2 V, 60 Percent, 90 A @ 18.5 V, 30 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.