Zoro Homepage

MIG Welder, EM, Single-Phase, 230V AC

  • Mfr # 0700301083

  • Zoro # G010397463


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Series
EM
Input Voltage
230V AC
Phase
Single-Phase
Welding Processes
MIG/MAG Welding
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700301083
Zoro #
G010397463
UPC #
7330725080005
Country of Origin
China

Dimensions

Overall Depth
23.2 in
Overall Width
8.7 in
Overall Height
15.2 in
Maximum Wire Diameter
0.035 in (Aluminum), 0.035 in (Stainless Steel), 0.035 in (Steel)
Power Cord Length
325 ft
Minimum Wire Diameter
0.023 in
For Maximum Material Thickness
3/8 in
For Minimum Material Thickness
24 ga

Details

Item
MIG Welder
Series
EM
Input Voltage
230V AC
Phase
Single-Phase
Welding Processes
MIG/MAG Welding
Standards
cETLus
Application
Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, Hobbyist, Light Fabrication, Maintenance and Repair
Features
IP23S Rated for Outdoor Use
Includes
Contact Tips, Esab Ok Aristorod, Feed Rolls, Gas Hose, Power Source, Return Cable Kit, Tweco Fusion 180 Mig/Mag Torch, Victor Gas Regulator/Flow Gauge
Model
Rogue EM 190 PRO
Maximum Wire Feed Speed
650 in/min
Power Cord Included
Yes
Input Frequency
50/60 Hz
Weight
28.8 lb
Enhanced Process
MIG (GMAW)/MAG
MIG Welding Output @ Duty Cycle
49 A @ 16.5 V,100%, 64 A @ 17.2 V, 60%, 90 A @ 18.5 V, 30%
Amperage Range
30 to 190 A
Polarity
AC
For Wire Type
Flux-Cored
MIG Welding Minimum Output Current
79 A
For Material Type
Aluminum, Metal, Mild Steel, Stainless Steel
Minimum Wire Feed Speed
75 in/min
MIG Welding Maximum Output Current
145 A
Plug Type
6-50P
Color
Black, Yellow

Description

MIG Welder, Series EM, Input Voltage 230V AC, Phase Single-Phase, Polarity AC, Input Frequency 50/60 Hz, Welding Processes MIG/MAG Welding, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Aluminum), 0.035 in (Stainless Steel), 0.035 in (Steel), Maximum Wire Feed Speed 650 in/min, Model Rogue EM 190 PRO, MIG Welding Output @ Duty Cycle 49 A @ 16.5 V,100 Percent, 64 A @ 17.2 V, 60 Percent, 90 A @ 18.5 V, 30 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.