Zoro Homepage

MIG Welder, Rustler EM 280 PRO, Single-Phase, 208V, 220V, 230V

  • Mfr # 0700401201

  • Zoro # G714868184


product price: $4,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
Rustler EM 280 PRO
Input Voltage
208V, 220V, 230V
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700401201
Zoro #
G714868184
UPC #
7330725088025
Country of Origin
China

Dimensions

Overall Width
17.8 in
Overall Height
31.1 in
Overall Depth
38.8 in
Minimum Wire Diameter
0.023 in (Mild Steel), 0.03 in (Aluminum), 0.03 in (Flux-Cored), 0.03 in (Stainless Steel)
Maximum Wire Diameter
0.045 in (Mild Steel), 0.045 in (Aluminum), 0.045 in (Flux-Cored), 0.045 in (Stainless Steel)
Power Cord Length
12 ft
For Maximum Material Thickness
1/2 in

Description

MIG Welder, Series Rustler EM 280 PRO, Input Voltage 208V, 220V, 230V, Phase Single-Phase, Welding Mode Not Applicable, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Wire Diameter 0.045 in (Mild Steel), 0.045 in (Aluminum), 0.045 in (Flux-Cored), 0.045 in (Stainless Steel), Maximum Wire Feed Speed 17.8 m/min, Model EM 280 PRO MIG Welder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.