Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OK Aristorod 12.40 .052x40 lb AWS Weld

  • Mfr # 1A50136910

  • Zoro # G4772910


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Container Type
Cardboard Box
Tensile Strength
70,000
Series
OK Aristorod 12.50
Material
Carbon Steel
AWS Classification
ER70S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A50136910
Zoro #
G4772910
UPC #
7330129270255
Country of Origin
Mexico

Dimensions

Wire Diameter
0.052 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
11 7/8 in

Details

Container Type
Cardboard Box
Item
MIG Welding Wire
Tensile Strength
70,000
Series
OK Aristorod 12.50
Material
Carbon Steel
AWS Classification
ER70S-6
Standards
AWS A5.18
Spool Type
Steel Spool
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
65 ksi (100% Carbon Dioxide), 66 ksi (75% Argon/25% Carbon Dioxide), 74 ksi (90% Argon/10% Carbon Dioxide)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
78 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide), 85 ksi (90% Argon/10% Carbon Dioxide)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Process
MIG Welding (GMAW)
Weight
40 lb
Wire Type
Solid
Welding Current Designation
DCEP
Number of Passes
Multiple Passes, Single Pass
Elongation (As Welded)
25% (100% Carbon Dioxide), 28% (75% Argon/25% Carbon Dioxide), 30% (90% Argon/10% Carbon Dioxide)
Elongation (Minimum Required)
30 %

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.052 in, Tensile Strength (As Welded) 78 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 85 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.