Zoro Homepage

Plasma Torch, 60 A. Max.

  • Mfr # 0559337000

  • Zoro # G210935007


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Series
HandyPlasma 60A
Duty Cycle
25 %
Maximum Current
60 A
Welding Processes
Plasma Cutting
Compatible with Series
HandyPlasma 25i
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0559337000
Zoro #
G210935007
UPC #
7322376240136
Country of Origin
China

Dimensions

For Maximum Material Thickness
5/16 in

Details

Item
Plasma Torch
Series
HandyPlasma 60A
Duty Cycle
25 %
Maximum Current
60 A
Welding Processes
Plasma Cutting
Compatible with Series
HandyPlasma 25i
Compatible with Model
1-1601-25D
For Use With
Handy Plasma 25i
Compatible with Manufacturer Part Number
1-1601-25D
Maximum Air Flow
3.9 cfm
Plasma Torch Type
Handheld
Compatible with Brand
ESAB

Description

Plasma Torch, Cable Length Not Applicable, Compatible with Model 1-1601-25D, Compatible with Series HandyPlasma 25i, Duty Cycle 25 Percent, Compatible with Brand ESAB, Maximum Current 60 A, For Maximum Material Thickness 5/16 in, For Rear Connection Type Not Applicable, Plasma Torch Model Not Applicable, Plasma Torch Type Handheld, Series HandyPlasma 60A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 1-1601-25D, Duty Rating Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.