Remote
- Mfr # 0558102676
- Zoro # G323353507
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Process
TIG Welding (GTAW)
Plug Type
8-Pin (ESAB)
Switch Type
Slide Switch
Compatible Welder Series
Rebel Series
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0558102676
- Zoro #
- G323353507
- UPC #
- 662067207800
- Country of Origin
- United States
- Item
- Remote
- Process
- TIG Welding (GTAW)
- Plug Type
- 8-Pin (ESAB)
- Switch Type
- Slide Switch
- Compatible Welder Series
- Rebel Series
- Connection Type
- Wired
- Control Type
- Fingertip Control
Dimensions
- Cable Length
- 15 ft
Description
Remote, Connection Type Wired, Control Type Fingertip Control, Cable Length 15 ft, Operating Range Not Applicable, Power Supply Not Applicable, Plug Type 8-Pin (ESAB)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.