Shop POWERWELD
See all product information
Create Account
Flash Arrestor Set, Regulator, 2PK
- Mfr # PWFA30
- Zoro # G422914432
product price:Â
$
49.49
/pk of 2, $24.75/ea
Key Features
For Use With
Regulator
Max. Working Pressure (Acetylene)
15 psi
Application
Oxy‑fuel welding, cutting, heating, and brazing
Inlet Connection
B-Fittings, 9/16"-18-RH(F), 9/16"-18-LH(F)
Max. Working Pressure (LPG, Hydrogen, Natural Gas, Methane)
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWFA30
- Zoro #
- G422914432
- UPC #
- 775709300002
- Country of Origin
- Taiwan, Province of China
- Item
- Flashback Arrestor Set
- For Use With
- Regulator
- Max. Working Pressure (Acetylene)
- 15 psi
- Application
- Oxy‑fuel welding, cutting, heating, and brazing
- Inlet Connection
- B-Fittings, 9/16"-18-RH(F), 9/16"-18-LH(F)
- Max. Working Pressure (LPG, Hydrogen, Natural Gas, Methane)
- 50 psi
- Outlet Connection
- B-Fittings, 9/16"-18-RH(M), 9/16"-18-LH(M)
- Standards
- UL Listed
- Max. Working Pressure (MPS Gas)
- 22 psi
- Max. Working Pressure (O2)
- 145 psi
Description
Powerweld flashback arrestors provide essential protection for oxy-fuel welding and cutting operations. Designed to stop and extinguish dangerous gas flames traveling back toward equipment, they help prevent accidents and protect both operators and equipment. Each unit also features a built-in check valve to prevent reverse gas flow, offering a double layer of safety in a compact, easy-to-install design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.