Robust Feeder
Mfr # 0448900880
Zoro # G323431496
product price:Â $8,903.99
/ea
Free Shipping & Returns
Key Features
Minimum Wire Feed Speed
1.3 m/min
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Spool Weight
44 lb
Portability
Yes
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0448900880
Zoro #
G323431496
UPC #
7322376260639
Country of Origin
Poland
Dimensions
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Flux-Cored - Maximum
0.093 in
Wire Diameter Solid - Maximum
0.079 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Maximum Spool Diameter
12 in
Details
Minimum Wire Feed Speed
1.3 m/min
For Wire Type
Aluminum, Flux-Cored, Solid
Maximum Spool Weight
44 lb
Portability
Yes
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Wire Feeder Series
RobustFeed AVS ECHO
Welding Power Source Type
CC/CV
Input Voltage
14/100V DC
Includes
4-roll voltage-sensing suitcase feeder, AVS + eCHO electronics intefrated, IP54 sealed enclosure
Maximum Wire Feed Speed
25 m/min
Rated Output
500 A @ 40% duty cycle 450 A @ 60% duty cycle 350 A @ 100% duty cycle
Wire Feeder Configuration
4-Roll
Plug Type
Bare Leads
Item
Robust Feeder
Description
Robust Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 14/100V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 lb, Maximum Wire Feed Speed 25 m/min, Minimum Wire Feed Speed 1.3 m/min, Phase Not Applicable, Rated Output 500 A @ 40 Percent duty cycle 450 A @ 60 Percent duty cycle 350 A @ 100 Percent duty cycle, Wire Feeder Configuration 4-Roll, Plug Type Bare Leads, Portability Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.