Shop ESAB
See all product information
Create Account
Robust Feeder Cable
- Mfr # 0446160884
- Zoro # G723436688
product price:Â
$
3,319.99
/ea
Free Shipping & Returns
Key Features
Application
FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick)
For Use With
Multi-Process Welding Equipment
Cable Length
82 ft
Compatible with Series
Warrior
Compatible with Model
Warrior 500i CC/CV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0446160884
- Zoro #
- G723436688
- UPC #
- 7322376237730
- Country of Origin
- Poland
- Application
- FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick)
- For Use With
- Multi-Process Welding Equipment
- Compatible with Series
- Warrior
- Compatible with Model
- Warrior 500i CC/CV
- Item
- Robust Feeder Cable
- Compatible with Brand
- ESAB
- Compatible Series
- Warrior
- Compatible Product Type
- Multi-Process Welding Equipment
Dimensions
- Cable Length
- 82 ft
Description
Robust Feeder Cable, Compatible with Brand ESAB, Compatible with Model Warrior 500i CC/CV, Compatible with Series Warrior, Application FCAW (Flux Core), GMAW (MIG/MAG), GTAW (TIG), GTAW-DC (TIG DC), Multi-Process, SMAW/MMA (Stick), Cable Length 82 ft, For Use With Multi-Process Welding Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.