Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Esab Rod 1381F22

Rod (Discontinued)

  • Mfr # 1381F22
  • Zoro # G103536212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381F22
Zoro #
G103536212
UPC #
662303674342
Country of Origin
United States

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER70S-6; EH11K
Material
Carbon Steel
Container Type
Tube
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
27%
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
72 ksi
Weight
10 lb
Compatible Shielding Gas
100% Argon
Series
Spoolarc 86 Tigrod
Standards
AWS A5.17, AWS A5.18
Tensile Strength (As Welded)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.