Zoro Homepage

Stick Electrode, 14 in L

  • Mfr # 611401404CT0

  • Zoro # G221722757


product price: $14.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611401404CT0
Zoro #
G221722757
UPC #
662303218904
Country of Origin
Mexico

Description

Stick Electrode, AWS Classification E6011, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 81 ksi, Tensile Strength (As Welded) 81ksi, Yield Strength (As Welded) 81 ksi, Series Sureweld 6011, Weight 4 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, For Material Grade 283, 284, 285, 36, 515, 516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.