Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3081324P
Zoro # G102683894
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E308-16, E308L-16
- Series Sureweld 308L
- Container Type Plastic Tube
- Container Size 5 lb
Product Information
- Brand Esab
- MFR # N3081324P
- Zoro # G102683894
- UPC # 662303211622
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Details
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 3-101-0, Acetylene (6700-2440)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- MILLER ELECTRIC Sc101 Rebuild Kit (SC101)
- TWECO Welding Nozzle, PK2 (12101112)
- ESAB Arcaloy 316L-17 Plus 5/32In 14In 10Lb Electrode (251311023)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ESAB Rod (10206400)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 5lb (812000206)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED033869)
- Esab Arc Welding Rod