Zoro Homepage

Stick Electrode

  • Mfr # N3081440P

  • Zoro # G802683798


product price: $40.89
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E308-16, E308L-16
Series
Sureweld 308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3081440P
Zoro #
G802683798
UPC #
662303211646
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
5 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E308-16, E308L-16
Series
Sureweld 308L
Container Type
Cardboard
Yield Strength (Minimum Required)
54 ksi
Weight
5 lb
Number of Passes
Single Pass
Yield Strength (As Welded)
57 ksi
For Material Grade
301, 302, 304, 304L, 308L
Tensile Strength (Minimum Required)
75 ksi
Tensile Strength (As Welded)
75 ksi
Process
Stick Welding (SMAW)
For Material Type
Stainless Steel to Stainless Steel
Elongation (As Welded)
30%
For Welding Position
Flat, Horizontal, Vertical-Down, Vertical-Up

Description

Sureweld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.