Shop XTRWELD

Filler Metal, 5356, 3/32, Aluminum, 1 lb, 36 Inch L, TIG

  • Mfr # CL5356093-1DP
  • Zoro # G208387924

product price: 
$
26.99
/ea

Key Features

AWS Classification
ER5356
Material
Aluminum
Length
36 in
Tensile Strength
39500 psi
Application
Tig Welding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL5356093-1DP
Zoro #
G208387924
UPC #
840349204154
Country of Origin
Unknown
AWS Classification
ER5356
Material
Aluminum
Tensile Strength
39500 psi
Application
Tig Welding
Voltage
15V
Color
White
Flow Rate
20 cfh
Yield Strength
19500 psi
Elongation
17%
Amperage
85 to 120 A
Welding Positions
All

Dimensions

Diameter
3/32 in
Length
36 in
Gas Cup Size
3/8 in

Description

XTRweld ER5356 is a premium aluminum TIG filler metal containing 5% magnesium, offering excellent corrosion resistance especially in marine and saltwater environments. Engineered with elevated levels of magnesium, titanium, and manganese, plus added chromium and reduced silicon, ER5356 delivers higher strength and better ductility compared to ER4043. Display Pack: 1 lb This non-heat-treatable alloy is suitable for all-position welding and is widely used on 5XXX series aluminum alloys. Ideal for fabrication and repair of boats, ships, trucks, automotive components, pressure vessels, and other aluminum structures. Not recommended for applications exposed to sustained temperatures above 150°F (65°C).


  • 5% magnesium for stronger welds and improved corrosion resistance
  • Excellent choice for saltwater or high-moisture environments
  • Suitable for flat, horizontal, vertical, and overhead TIG welding
  • Sold in 1 lb. packs for easy handling and storage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.