This item is Discontinued.

Esab Stick Electrode N3091440P

Stick Electrode (Discontinued)

  • Mfr # N3091440P
  • Zoro # G002683932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3091440P
Zoro #
G002683932
UPC #
662303211677
Country of Origin
Mexico

Dimensions

Container Size
5 lb
Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
AWS Classification
E309-16, E309L-16
Series
Sureweld 309L
Container Type
Cardboard Carton
Standards
AWS A5.4
Tensile Strength (As Welded)
75 ksi
Yield Strength (Minimum Required)
56 ksi
Weight
5 lb
AWS Classification
E309-16, E309L-16
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
309L
For Joining
Stainless Steel to Stainless Steel
Number of Passes
Single Pass
Yield Strength (As Welded)
65 ksi
For Material Type
Stainless Steel to Stainless Steel
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Vertical-Down, Vertical-Up
Elongation (As Welded)
30%
Maximum Yield Strength (As Welded)
60 to 69 ksi
Maximum Tensile Strength (As Welded)
70 to 79 ksi
For Metal Type
Stainless Steel to Stainless Steel

Description

Sureweld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.