Shop ESAB
See all product information
Create Account
Tig Torch
- Mfr # 0700026615
- Zoro # G823433785
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Duty Cycle
60 %
Amperage - Maximum
150 A
Cooling Method
Air-Cooled
Process
TIG Welding (GTAW)
Power Cord Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0700026615
- Zoro #
- G823433785
- UPC #
- 7330725080494
- Country of Origin
- Poland
Dimensions
- Power Cord Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.09375 in
Details
- Duty Cycle
- 60 %
- Amperage - Maximum
- 150 A
- Item
- Tig Torch
- Cooling Method
- Air-Cooled
- Process
- TIG Welding (GTAW)
- Power Cord Material
- Rubber / synthetic
- TIG Torch Series
- SR-17
- Neck Type
- Rigid
- Power Cord Construction
- 1-Piece
- Includes
- Torch with standard consumables
- Gas Valve
- Yes
Description
Tig Torch, Duty Cycle 60 Percent, Neck Type Rigid, TIG Torch Series SR-17, Cooling Method Air-Cooled, Includes Torch with standard consumables, Power Cord Construction 1-Piece, Power Cord Length 25 ft, Power Cord Material Rubber / synthetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.