Tig Torch
- Mfr # 0700026625
- Zoro # G723436572
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Power Cord Length
25 ft
Duty Cycle
60 %
Power Cord Material
Rubber / synthetic
TIG Torch Series
SR-26 (Heliarc series)
For Electrode Diameter - Maximum
0.15625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0700026625
- Zoro #
- G723436572
- UPC #
- 7330725080647
- Country of Origin
- Poland
Dimensions
- Power Cord Length
- 25 ft
- For Electrode Diameter - Maximum
- 0.15625 in
Details
- Duty Cycle
- 60 %
- Power Cord Material
- Rubber / synthetic
- TIG Torch Series
- SR-26 (Heliarc series)
- Gas Valve
- Yes
- Includes
- Complete torch package with consumables
- Amperage - Maximum
- 200 A
- Power Cord Construction
- 1-Piece
- Process
- TIG Welding (GTAW)
- Neck Type
- Rigid
- Item
- Tig Torch
- Cooling Method
- Air-Cooled
Description
Tig Torch, Duty Cycle 60 Percent, Neck Type Rigid, TIG Torch Series SR-26 (Heliarc series), Cooling Method Air-Cooled, Includes Complete torch package with consumables, Power Cord Construction 1-Piece, Power Cord Length 25 ft, Power Cord Material Rubber / synthetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.