Zoro Homepage

WARRIOR 300i Multi-Process Inverter

  • Mfr # 0558-102558

  • Zoro # G211438279


product price: $11,633.99
/ea
Free Shipping & Returns

Key Features

Inverter Input Voltage
208-230/400/460 VAC
Includes
Power Source | 10 ft input lead | two male Dinse connectos 50 mm | Operator's manual
Charger Output Amps
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0558-102558
Zoro #
G211438279
UPC #
-
Country of Origin
Germany

Details

Inverter Input Voltage
208-230/400/460 VAC
Includes
Power Source | 10 ft input lead | two male Dinse connectos 50 mm | Operator's manual
Charger Output Amps
400 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.