This item is Discontinued.

Esab Welding & Cutting ESABÂ Renegade ET 300iP TIG/Stick Welder, 230 - 460 Volts, Single or Three Phrase, Std. Pkg. 445100921

ESABÂ Renegade ET 300iP TIG/Stick Welder, 230 - 460 Volts, Single or Three Phrase, Std. Pkg. (Discontinued)

  • Mfr # 445100921
  • Zoro # G305780000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445100921
Zoro #
G305780000
UPC #
7322376229759
Country of Origin
Poland

Description

A small but stout 33-pound (15 kg) unit, renegade et 300ip is a groundbreaking combination of portability and power. It has the highest power to weight ratio in its class designed to virtually go anywhere in the shop and out on the job site. Renegade et 300ip handles single- and three-phase power from 208v to 460v automatically, and puts out 5 to 300 amps. The renegade et 300ip package includes power supply, 10 ft. (3 m) input cable, shoulder strap and 2 male 50mm okc connectors. Features highest power to weight ratio in its class weighing in at 33 lbs. (15 kg) and producing 300 a at 40% duty cycle. Combined with its rugged case, renegade is ideal for the most extreme environments in the industry. Small, lightweight system can virtually go anywhere in the shop or out on the jobsite. Its three handle design makes it easy for transportation and maneuvering through manholes and other hard to reach areas. Pulse hf tig. 0.1 - 1000 pulse frequency range. The widest range in its category giving you maximum precision tig welding capability including better arc control, penetration and increased travel speeds. Intuitive interface the machine's digital readout display, along with large buttons with excellent feedback and controls, make it easy to set parameters and read them from a distance. Air- cooled and water-cooled packages available with easy, intuitive set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.