Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Esab Welding & Cutting Thermal Dynamics Aircut 15C Plasma Cutting System w/Compressor, 120V, 300/400A, 8.5' Cbl 1-1110-1

Thermal Dynamics Aircut 15C Plasma Cutting System w/Compressor, 120V, 300/400A, 8.5' Cbl (Discontinued)

  • Mfr # 1-1110-1
  • Zoro # G305992472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1110-1
Zoro #
G305992472
UPC #
699488000406
Country of Origin
Korea, Republic of

Description

Portable plasma cutting system with built-in air compressor. This unit comes standard with a built-in air compressor. Weighs only 29lbs (13.2 kg), almost 50% lighter than the competition. Superior cutting capacity - 1/8" (3 mm) recommended cut, 3/16" (5 mm) maximum capability. Easy to use - 120v, 15 amp plug standard. Plug it in anywhere!! faster cut speeds - 25% more cutting power provides 25% faster cut speeds than the competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.