Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, ER70S-3 H4, Carbon Steel, Tube

  • Mfr # 1217F64

  • Zoro # G616058157


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
AWS Classification
ER70S-3 H4
Container Type
Tube
Overall Diameter
0.1563 in
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217F64
Zoro #
G616058157
UPC #
662303674182
Country of Origin
United States

Dimensions

Overall Diameter
0.1563 in
Overall Length
36 in

Details

Item
Welding Rod
Material
Carbon Steel
AWS Classification
ER70S-3 H4
Container Type
Tube
Welding Current Designation
DCEN
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Series
SPOOLARC 82 TIGROD
Yield Strength (As Welded)
62 ksi
Standards
AWS A5.18
Number of Passes
Multiple Passes
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
76 ksi
Elongation (As Welded)
28%

Description

Welding Rod, AWS Classification ER70S-3 H4, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 ksi, Series SPOOLARC 82 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.