Shop STAR TECH WELD
See all product information
Create Account
Stainless Steel 316L TIG Welding Rod TIG Welding Wire ER316L 1/16"X36" 10Ib Box
- Mfr # ER316L-062-36-10
- Zoro # G022729634
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
36 in
Application
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER316L-062-36-10
- Zoro #
- G022729634
- UPC #
- 818988013963
- Country of Origin
- India
- Material
- Stainless Steel
- Application
- Welding
Dimensions
- Length
- 36 in
Description
Stainless Steel TIG Wire ER316L WELDING Rods 316L, 316L has the same analysis as ER316, except that the carbon content is limited to a maximum of 0.03% in order to reduce the possibility of formation of intergranular carbide precipitation, This filler metal is primarily used for welding low carbon molybdenum-bearing austenitic alloys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.