Welding Rod, ER80S-D2/ER90S-D2, EA3K, Low-Alloy Steel, Tube

  • Mfr # 1261F22

  • Zoro # G716058118


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Material
Low-Alloy Steel
AWS Classification
ER80S-D2/ER90S-D2; EA3K
Yield Strength (As Welded)
95 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1261F22
Zoro #
G716058118
UPC #
662303674304
Country of Origin
Canada

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Welding Rod
Container Type
Tube
Material
Low-Alloy Steel
AWS Classification
ER80S-D2/ER90S-D2; EA3K
Yield Strength (As Welded)
95 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
10 lb
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
80 ksi
Series
SPOOLARC 83 TIGROD
Yield Strength (Minimum Required)
68 ksi
Compatible Shielding Gas
100% Argon
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Tensile Strength (As Welded)
110 ksi
Standards
AWS A5.24, AWS A5.28

Description

Welding Rod, AWS Classification ER80S-D2/ER90S-D2; EA3K, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 95 ksi, Series SPOOLARC 83 TIGROD, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.