Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, ER90S-B3, Low-Alloy Steel, Tube

  • Mfr # 151JF54

  • Zoro # G716058156


product price: $247.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER90S-B3
Container Type
Tube
Material
Low-Alloy Steel
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
94 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151JF54
Zoro #
G716058156
UPC #
662303204723
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.1563 in

Details

AWS Classification
ER90S-B3
Container Type
Tube
Item
Welding Rod
Material
Low-Alloy Steel
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
94 ksi
Weight
10 lb
Welding Current Designation
DCEN
Series
TIGROD ER90S-B3
Yield Strength (Minimum Required)
78 ksi
Compatible Shielding Gas
100% Argon
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
79 ksi
Tensile Strength (Minimum Required)
90 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steek
Standards
AWS A5.28

Description

Welding Rod, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Tensile Strength (As Welded) 94 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 79 ksi, Series TIGROD ER90S-B3, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steek, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.