Welding System

  • Mfr # 0445100921

  • Zoro # G623434685


product price:  $10,241.99
/ea
Free Shipping & Returns

Key Features

Amperage TIG - Minimum
5 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Remote Connection Type
6-Pin (ESAB)
For Steel Thickness - Minimum
1/100 in
Input Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0445100921
Zoro #
G623434685
UPC #
7322376229759
Country of Origin
Poland

Dimensions

For Steel Thickness - Minimum
1/100 in
For Steel Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Maximum
1/2 in
For Stainless Steel Thickness - Minimum
1/100 in

Details

Amperage TIG - Minimum
5 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Remote Connection Type
6-Pin (ESAB)
Input Frequency
50/60 Hz
Process
Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW)
Phase
Single/Three
Amperage Stick - Maximum
300 A
For Material Type
Mild Steel, Stainless Steel
Polarity
DC
Includes
TIG torch, foot control, regulator/flowmeter, and water cooler must be purchased separately or in higher-tier packages.
Welding Power Source Type
CC
Input Voltage
208 to 460V AC
Item
Welding System
Rated Output @ Duty Cycle (TIG)
: 300 A at 40% duty cycle (3-phase) or 200 A at 100% duty cycle
Amperage Stick - Minimum
5 A
Amperage TIG - Maximum
300 A
Rated Output @ Duty Cycle (Stick)
Stick: 200 A at 60% duty cycle (3-phase) or 150 A at 100% duty cycle (1-phase)

Description

Welding System, For Material Type Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Phase Single/Three, Polarity DC, Includes TIG torch, foot control, regulator/flowmeter, and water cooler must be purchased separately or in higher-tier packages., Input Voltage 208 to 460V AC, Remote Connection Type 6-Pin (ESAB), TIG Arc Start Feature High Frequency Start, Lift Arc Start

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.