Welding System

  • Mfr # 0448885880

  • Zoro # G723437357


product price:  $9,264.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Maximum Spool Diameter
12 in
Portability
Portable
Wire Diameter Aluminum - Maximum
0.0625 in
Input Voltage
380/575V AC
Wire Feeder Configuration
4-Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0448885880
Zoro #
G723437357
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Spool Diameter
12 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Wire Diameter Aluminum - Minimum
0.03 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in

Details

Portability
Portable
Input Voltage
380/575V AC
Wire Feeder Configuration
4-Roll
Wire Feeder Series
Warrior Feed 304
Minimum Wire Feed Speed
0.8 m/min
Maximum Wire Feed Speed
25 m/min
Input Frequency
50/60 Hz
Rated Output
400 A @ 34 V, 60% duty cycle300 A @ 32 V, 100% duty cycle
Plug Type
Bare Leads
Maximum Spool Weight
33 lb
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Phase
Three
Item
Welding System
Includes
0448885880 includes the cables and hose required to connect the Warrior power source to a remote wire feeder (power + control + gas).
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Power Source Type
CC/CV

Description

Welding System, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 380/575V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 33 lb, Maximum Wire Feed Speed 25 m/min, Minimum Wire Feed Speed 0.8 m/min, Phase Three, Rated Output 400 A @ 34 V, 60 Percent duty cycle300 A @ 32 V, 100 Percent duty cycle, Wire Feeder Configuration 4-Roll, Plug Type Bare Leads, Portability Portable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.