Welding System

  • Mfr # W1009401

  • Zoro # G923431315


product price:  $18,030.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Steel Thickness - Minimum
1/100 in
Amperage TIG - Maximum
300 A
Includes
filler metal, tungsten electrodes, and protective safety gear
Input Frequency
50/60 Hz
For Material Type
all weldable materials, including aluminum and magnesium alloys.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W1009401
Zoro #
G923431315
UPC #
-
Country of Origin
Poland

Dimensions

For Steel Thickness - Minimum
1/100 in
For Aluminum Thickness - Minimum
3/8 in
For Stainless Steel Thickness - Maximum
1/2 in
For Steel Thickness - Maximum
1/2 in
For Aluminum Thickness - Maximum
3/200 in
For Stainless Steel Thickness - Minimum
1/100 in

Details

Amperage TIG - Maximum
300 A
Includes
filler metal, tungsten electrodes, and protective safety gear
Input Frequency
50/60 Hz
For Material Type
all weldable materials, including aluminum and magnesium alloys.
Item
Welding System
Input Voltage
208 to 460V AC
Welding Power Source Type
CC
Rated Output @ Duty Cycle (Stick)
Stick: 200 A at 60% duty cycle (3-phase) or 150 A at 100% duty cycle (1-phase)
Polarity
AC/DC
Process
TIG Welding (GTAW), DC TIG Welding (GTAW-DC), Pulsed TIG Welding (GTAW-P), Stick Welding (SMAW)
Amperage TIG - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
TIG: 300 A at 30% duty cycle (3-phase) or 200 A at 60% duty cycle (1-phase).
Phase
Single/Three
Remote Connection Type
8-Pin (ESAB)
Amperage Stick - Minimum
5 A
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Amperage Stick - Maximum
200 A

Description

Welding System, For Material Type all weldable materials, including aluminum and magnesium alloys., Input Frequency 50/60 Hz, Phase Single/Three, Polarity AC/DC, Includes filler metal, tungsten electrodes, and protective safety gear, Input Voltage 208 to 460V AC, Remote Connection Type 8-Pin (ESAB), TIG Arc Start Feature High Frequency Start, Lift Arc Start

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.