Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 11 lb, 0.03 in dia.

  • Mfr # 321M00811H

  • Zoro # G322586807


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321M00811H
Zoro #
G322586807
UPC #
7330129336562
Country of Origin
Viet Nam

Description

Welding Wire, AWS Classification ER70S-6 H4, Material Carbon Steel; Manganese; Silicon, Process MIG/GAS Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 70 ksi, Spool Type Plastic Spool, Series Sureweld 70S6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, For Material Grade AISI 1010, 1018, 1020, 1025 (Low Carbon Steels), Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.