ER70S-2 Mild Steel TIG Welding Rod TIG Welding Wire 70S2 3/32"X36" 10Ibs Box
- Mfr # 70S2-094-36-10
- Zoro # G522729615
product price:Â
$
66.99
/ea
Key Features
Material
Steel
Length
36 in
Application
Welding
Finish
Plated steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70S2-094-36-10
- Zoro #
- G522729615
- UPC #
- 818988014861
- Country of Origin
- China
- Material
- Steel
- Application
- Welding
- Finish
- Plated steel
Dimensions
- Length
- 36 in
Description
ER70S-2 Mild Steel TIG Welding Rod TIG Welding Wire 70S2 3/32"X36" 10Ibs Box Tig Rod ( 10 Pound Box)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.