Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Glass Body Scale

  • Mfr # B180SB

  • Zoro # G700439671


product price: $34.95
/ea

Key Features

Item - Bathroom and Medical Scales
Digital Medical Scale
Capacity
400 lb/180 kg
Weighing Units
Pound, Kilogram
Weighing Surface Width
12 in
Weighing Surface Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B180SB
Zoro #
G700439671
UPC #
854202006533
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Weighing Surface Depth
12 in
Overall Height
1.3 in
Display Screen Width
1.2 in
Battery Size Supported
CR2032

Details

Item - Bathroom and Medical Scales
Digital Medical Scale
Capacity
400 lb/180 kg
Weighing Units
Pound, Kilogram
Scale Graduations
3.20 oz; 100 g
Features
Auto Shutoff,;Impact Resistant; Tempered Glass Square Platform; Sleek Looking Wooden Accents; Tap-On Activator and Hold Function
Includes
Lithium 3-Volt Button Battery
Status Indicators
Over Load Indicator
Series
S
Number of Batteries Supported
1
Input Voltage
3V DC
Scale Display
LCD
Power Source
Battery
Platform Material
Glass
Case Color
Black

Description

Check out the Escali ! The stylish design and practical features of this scale make it the ideal functional accent to any bathroom. The extra high capacity, ultra low profile, and user friendly functionality make this scale ideal for any user.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.