Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Clear Glass Bathroom Scale

  • Mfr # E184

  • Zoro # G800439670


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E184
Zoro #
G800439670
UPC #
852520003388
Country of Origin
China

Description

Enjoy exceptional accuracy and a clean sleek design which is ideal for any bathroom with the Escali . This scale features a 1.5 in. LCD display with display hold function making it incredibly easy to read. Constructed from 6 mm tempered safety glass, the scale features a platform size of 11.8 in. x 11.8 in. which will accommodate almost all foot and body sizes. The scale also features auto on, a 400 lb. capacity, low battery and overload indicator, and it is powered by 1 lithium battery which is included for added convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.