This item is Discontinued.

Escali Track and Target Bathroom Scale USTT200

Track and Target Bathroom Scale (Discontinued)

  • Mfr # USTT200
  • Zoro # G900439716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USTT200
Zoro #
G900439716
UPC #
857817000736
Country of Origin
China

Dimensions

Overall Height
0.8 in
Overall Length
13 in
Overall Width
12.7 in
Battery Size Supported
AAA

Details

Item - Bathroom and Medical Scales
Medical Scale
Capacity
440 lb; 200 kg
Digital/Mechanical
Digital
Weighing Units
Stone, Pound, Kilogram
Scale Graduations
3.2 oz; 100 g
Application
Bathroom
Includes
(4) AAA Batteries
Features
Auto Shutoff, Impact Resistant, Memory, Hold Lock in Weight
Power Source
Battery
Platform Material
Tempered Glass
Number of Batteries Supported
4

Description

Trying to track weight loss? The Escali will help the user to follow their progress until the preset target weight is achieved. This scale has a large capacity of 400 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.