Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker
- Mfr # 10101
- Zoro # G7442779
product price:Â
$
804.95
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Maximum Load Capacity
13.8 ton
Includes
(1) Bead Breaker
Standards
OSHA #29CFR1910.177
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10101
- Zoro #
- G7442779
- UPC #
- 816904020002
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 5 in
- Overall Length
- 18 in
- Fits Chest Size
- Adjustable Redesigned Sequence Valve Screw, Redesigned Replaceable Clamping Jaw, Redesigned Replaceable Pushing Foot
- Overall Height
- 12 in
- Length
- 18 in
Details
- Item
- Bead Breaker
- Shell Material
- Steel
- Maximum Load Capacity
- 13.8 ton
- Includes
- (1) Bead Breaker
- Standards
- OSHA #29CFR1910.177
- Maximum Operating Air Pressure
- 10,000 psi
- Compatible Tire Type
- Truck Tires
- Product Type
- Combi Hydraulic Tire Bead Breaker
- Material
- Steel
- Features
- Adjustable Redesigned Sequence Valve Screw, Redesigned Replaceable Clamping Jaw, Redesigned Replaceable Pushing Foot
Description
Bead Breaker, Product Type Combi Hydraulic Tire Bead Breaker, Material Steel, Overall Height 12 in, Overall Length 18 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Compatible Tire Type Truck Tires, Features Adjustable Redesigned Sequence Valve Screw, Redesigned Replaceable Clamping Jaw, Redesigned Replaceable Pushing Foot, Maximum Load Capacity 13.8 ton, Maximum Operating Air Pressure 10,000 psi, Standards OSHA #29CFR1910.177
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.