Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Locks
- Mfr # 20406
- Zoro # G7443180
product price:Â
$
78.49
/pr
Key Features
Overall Width
1 in
Shell Material
Steel
Product Type
Bead Holder
Fits Chest Size
Act as an Extra Set of Hands, Polymer Plastic Tips Protect Rims from Being Scratched, Removes the Need to "Walk" on the Tire While Mounting the Tire Back Onto the Rim
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20406
- Zoro #
- G7443180
- UPC #
- 816904022808
- Country of Origin
- Taiwan, Province of China
- Item
- Bead Locks
- Shell Material
- Steel
- Product Type
- Bead Holder
- Compatible Tire Type
- Truck Tires
- Includes
- (2) Bead Holders
- Material
- Steel
- Features
- Act as an Extra Set of Hands, Polymer Plastic Tips Protect Rims from Being Scratched, Removes the Need to "Walk" on the Tire While Mounting the Tire Back Onto the Rim
- Traction Material
- Steel
Dimensions
- Overall Width
- 1 in
- Fits Chest Size
- Act as an Extra Set of Hands, Polymer Plastic Tips Protect Rims from Being Scratched, Removes the Need to "Walk" on the Tire While Mounting the Tire Back Onto the Rim
- Overall Length
- 3 1/2 in
- Overall Height
- 1 in
- Length
- 3 1/2 in
Description
Bead Locks, Product Type Bead Holder, Material Steel, Overall Height 1 in, Overall Length 3 1/2 in, Overall Width 1 in, Overall Diameter Not Applicable, Includes (2) Bead Holders, Compatible Tire Type Truck Tires, Features Act as an Extra Set of Hands, Polymer Plastic Tips Protect Rims from Being Scratched, Removes the Need to In.Walk In. on the Tire While Mounting the Tire Back Onto the Rim, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.