Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker
- Mfr # 10106
- Zoro # G7442751
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29 in
Product Type
Agricultural Bead Breaker
Fits Chest Size
1 Year Warranty, No Need to Remove the Outside Wheel to Change the Tire on the Outside Dual, Requires Just 3 in of Operating Space Between the Dual Tractor Tires
Maximum Operating Air Pressure
10,000 psi
Maximum Load Capacity
10 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10106
- Zoro #
- G7442751
- UPC #
- 816904021283
- Country of Origin
- Taiwan, Province of China
- Item
- Bead Breaker
- Product Type
- Agricultural Bead Breaker
- Maximum Operating Air Pressure
- 10,000 psi
- Maximum Load Capacity
- 10 ton
- Includes
- (1) Bead Breaker
- Shell Material
- Steel
- Standards
- OSHA #29CFR1910.177
- Compatible Tire Type
- Tractor Tires
- Features
- 1 Year Warranty, No Need to Remove the Outside Wheel to Change the Tire on the Outside Dual, Requires Just 3 in of Operating Space Between the Dual Tractor Tires
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 29 in
- Fits Chest Size
- 1 Year Warranty, No Need to Remove the Outside Wheel to Change the Tire on the Outside Dual, Requires Just 3 in of Operating Space Between the Dual Tractor Tires
- Overall Width
- 8 in
- Overall Height
- 24 in
- Length
- 29 in
Description
Bead Breaker, Product Type Agricultural Bead Breaker, Material Steel, Overall Height 24 in, Overall Length 29 in, Overall Width 8 in, Overall Diameter Not Applicable, Includes (1) Bead Breaker, Compatible Tire Type Tractor Tires, Features 1 Year Warranty, No Need to Remove the Outside Wheel to Change the Tire on the Outside Dual, Requires Just 3 in of Operating Space Between the Dual Tractor Tires, Maximum Load Capacity 10 ton, Maximum Operating Air Pressure 10,000 psi
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.