Bead Breaker Kit
- Mfr # 10202
- Zoro # G7442456
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
For Use On
1 Piece/2 Piece/3 Piece Truck Tires/Rims
Application
Bead Breaker
Features
13.8 Tons of bead breaking force; 3.75 Stroke 95mm
Overall Width
5 in
Product Type
Combi Bead Breaker Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10202
- Zoro #
- G7442456
- UPC #
- 816904020033
- Country of Origin
- Italy
Dimensions
- Overall Width
- 5 in
- Overall Length
- 14 in
- Overall Height
- 12 in
- Length
- 14 in
Details
- For Use On
- 1 Piece/2 Piece/3 Piece Truck Tires/Rims
- Application
- Bead Breaker
- Features
- 13.8 Tons of bead breaking force; 3.75 Stroke 95mm
- Item
- Bead Breaker Kit
- Product Type
- Combi Bead Breaker Kit
- Includes
- Air Reducer, Model #10101 'Combi' Bead Breaker Tool, Model #10592-5 Quart Hydraulic Air Pump, Model #10601K-6 in Whip-Hose, Model #10604-8 ft Hose Assembly with Hose Coupler
- Shell Material
- Steel
- Material
- Steel
Description
Bead Breaker Kit, Product Type Combi Bead Breaker Kit, Material Steel, Overall Height 12 in, Overall Length 14 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes Air Reducer, Model #10101 'Combi' Bead Breaker Tool, Model #10592-5 Quart Hydraulic Air Pump, Model #10601K-6 in Whip-Hose, Model #10604-8 ft Hose Assembly with Hose Coupler
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.