Shop ESCO EQUIPMENT
See all product information
Create Account
Bead Breaker Kit
- Mfr # 10820
- Zoro # G7456167
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Product Type
Combi Style Bead Breaker Kit
Overall Width
5 in
Color
Yellow
Overall Length
14 in
Fits Chest Size
1 Year Warranty, ESCO Provides a Wide Range of Bead Breakers that can Handle Rim Sizes from the Smallest to the Largest of Application, Along with Our Professional Line of Hydraulic Equipment for Constant use in the Field
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10820
- Zoro #
- G7456167
- UPC #
- 816904020163
- Country of Origin
- Italy
- Item
- Bead Breaker Kit
- Product Type
- Combi Style Bead Breaker Kit
- Color
- Yellow
- Compatible Tire Type
- Oversized Truck Tires
- Shell Material
- Steel
- Includes
- Air Reducer, Model 10601K-6 in Whip-Hose, Model 10604-8 ft Hose Assembly with Hose Coupler, Model 10875-5 Quart Metal Hydraulic Air Pump, Model 10895-Yellow Jackit Combi Style Bread Breaker Tool
- Material
- Steel
- Features
- 1 Year Warranty, ESCO Provides a Wide Range of Bead Breakers that can Handle Rim Sizes from the Smallest to the Largest of Application, Along with Our Professional Line of Hydraulic Equipment for Constant use in the Field
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Width
- 5 in
- Overall Length
- 14 in
- Fits Chest Size
- 1 Year Warranty, ESCO Provides a Wide Range of Bead Breakers that can Handle Rim Sizes from the Smallest to the Largest of Application, Along with Our Professional Line of Hydraulic Equipment for Constant use in the Field
- Overall Height
- 12 in
- Length
- 14 in
Description
Bead Breaker Kit, Product Type Combi Style Bead Breaker Kit, Material Steel, Overall Height 12 in, Overall Length 14 in, Overall Width 5 in, Overall Diameter Not Applicable, Includes Air Reducer, Model 10601K-6 in Whip-Hose, Model 10604-8 ft Hose Assembly with Hose Coupler, Model 10875-5 Quart Metal Hydraulic Air Pump, Model 10895-Yellow Jackit Combi Style Bread Breaker Tool, Color Yellow, Compatible Tire Type Oversized Truck Tires
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.