Shop ESCO EQUIPMENT
See all product information
Create Account
Mounting Bar
- Mfr # 90518-200M
- Zoro # G7438551
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Product Type
Truck Tire Mounting Tool
Shell Material
Steel
Fits Chest Size
Mount All Tubeless Tires 17.5 in Through 24.5 in, Mounts Tire in 20 Seconds
Includes
One Mounting Bar
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90518-200M
- Zoro #
- G7438551
- UPC #
- 816904020736
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Mount All Tubeless Tires 17.5 in Through 24.5 in, Mounts Tire in 20 Seconds
- Overall Height
- 3 in
- Overall Width
- 2 in
- Overall Length
- 37 in
- Length
- 37 in
Details
- Item
- Mounting Bar
- Product Type
- Truck Tire Mounting Tool
- Shell Material
- Steel
- Includes
- One Mounting Bar
- Compatible Tire Type
- Truck Tires
- Material
- Steel
- Features
- Mount All Tubeless Tires 17.5 in Through 24.5 in, Mounts Tire in 20 Seconds
Description
Mounting Bar, Product Type Truck Tire Mounting Tool, Material Steel, Overall Height 3 in, Overall Length 37 in, Overall Width 2 in, Overall Diameter Not Applicable, Includes One Mounting Bar, Compatible Tire Type Truck Tires, Features Mount All Tubeless Tires 17.5 in Through 24.5 in, Mounts Tire in 20 Seconds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.