Bead Breaker Kit
- Mfr # 10821
- Zoro # G7456185
product price:Â
$
995.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Compatible Tire Type
Farm and Heavy Duty Truck Tires
Product Type
Combi Style Bead Breaker Kit
Overall Length
14 in
Fits Chest Size
The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10821
- Zoro #
- G7456185
- UPC #
- 816904020170
- Country of Origin
- Italy
- Item
- Bead Breaker Kit
- Shell Material
- Steel
- Compatible Tire Type
- Farm and Heavy Duty Truck Tires
- Product Type
- Combi Style Bead Breaker Kit
- Includes
- Air Reducer, Model 10601K-6 in Whip-Hose, Model 10604-8 ft Hose Assembly with Hose Coupler, Model 10877-5 Quart Metal Hydraulic Air Pump, Model 10895-Yellow Jackit Combi Style Bread Breaker Tool
- Color
- Yellow
- Features
- The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
- Material
- Steel
- Wire Color
- Yellow
Dimensions
- Overall Length
- 14 in
- Fits Chest Size
- The Yellow Jackit Bead Breaker Line is a "DYI" Style Bead Breaker that is Designed for Easy use in the Farm and Heavy Duty Truck Service Market
- Overall Width
- 5 in
- Overall Height
- 12 in
- Length
- 14 in
Description
Bead Breaker Kit, Product Type Combi Style Bead Breaker Kit, Material Steel, Overall Height 12 in, Overall Length 14 in, Overall Width 5 in, Includes Air Reducer, Model 10601K-6 in Whip-Hose, Model 10604-8 ft Hose Assembly with Hose Coupler, Model 10877-5 Quart Metal Hydraulic Air Pump, Model 10895-Yellow Jackit Combi Style Bread Breaker Tool, Color Yellow, Compatible Tire Type Farm and Heavy Duty Truck Tires
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.