Zoro Homepage

Hydraulic Hand Pump Kit

  • Mfr # 10508HC

  • Zoro # G108641669


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity
1 qt
Overall Length
9 1/2 ft
Includes
Hydraulic Pump (10508-ESCO), Hose Assembly with Hose Coupler (10604), Hydraulic Oil
Overall Height
6 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10508HC
Zoro #
G108641669
UPC #
816904021856
Country of Origin
China

Dimensions

Overall Length
9 1/2 ft
Overall Height
6 in
Overall Width
3 1/2 in
Overall Depth
19 in
Overall Diameter
3 in

Details

Item
Hydraulic Hand Pump Kit
Reservoir Capacity
1 qt
Includes
Hydraulic Pump (10508-ESCO), Hose Assembly with Hose Coupler (10604), Hydraulic Oil
Power Source
Hydraulic
Product Type
Hydraulic Pump Kit

Description

Hydraulic Hand Pump Kit, Product Type Hydraulic Pump Kit, Fluid Type Oil, Hose Length 8 ft, Reservoir Capacity 1 qt, Overall Length 9 1/2 ft, Overall Depth 19 in, Overall Width 3 1/2 in, Overall Diameter 3 in, Overall Height 6 in, Power Source Hydraulic, Includes Hydraulic Pump (10508-ESCO), Hose Assembly with Hose Coupler (10604), Hydraulic Oil

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.