Mack King Ping Socket, 1/2 in drive
Mfr # 40310
Zoro # G308610199
product price: $33.19
/eaKey Features
Drive Size
1/2 in
Finish
Black Oxide
Measurement Type
SAE
Socket Depth
Standard
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40310
Zoro #
G308610199
UPC #
816904024963
Country of Origin
China
Dimensions
Drive Size
1/2 in
Socket Depth
Standard
Socket Size
1/2 in
Details
Item
Mack King Ping Socket
Finish
Black Oxide
Measurement Type
SAE
Material
Alloy Steel
Number of Pieces
1
Drive Type
Hand
Socket Shape
Slotted
Tether Ready
No
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
Drive Tools Not Included
Includes Flex Sockets
Flex Sockets Not Included
Description
Mack King Ping Socket, Black Oxide, Drive Size 1/2 in, Hand, Socket Shape Slotted, No, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.