OTR Bead Hook
- Mfr # 90400
- Zoro # G7461155
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Compatible Tire Type
Truck Tires
Overall Height
17 1/2 in
Includes
Bead Hook
Overall Length
17 1/2 in
Product Type
Light Duty Bead Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90400
- Zoro #
- G7461155
- UPC #
- 816904023317
- Country of Origin
- United States
- Item
- OTR Bead Hook
- Compatible Tire Type
- Truck Tires
- Includes
- Bead Hook
- Product Type
- Light Duty Bead Hooks
- Shell Material
- Steel
- Maximum Load Capacity
- 5,500 lb
- Features
- Angle of Tool won't Allow Tire to Slip Off when Lifting, Contour of Hook Same as Tire Bead, Heavy Duty, Rugged Construction, Prevents Bead Damage
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 17 1/2 in
- Overall Length
- 17 1/2 in
- Overall Width
- 8 1/4 in
- Fits Chest Size
- Angle of Tool won't Allow Tire to Slip Off when Lifting, Contour of Hook Same as Tire Bead, Heavy Duty, Rugged Construction, Prevents Bead Damage
- Length
- 17 1/2 in
Description
OTR Bead Hook, Product Type Light Duty Bead Hooks, Material Steel, Overall Height 17 1/2 in, Overall Length 17 1/2 in, Overall Width 8 1/4 in, Overall Diameter Not Applicable, Includes Bead Hook, Compatible Tire Type Truck Tires, Features Angle of Tool won't Allow Tire to Slip Off when Lifting, Contour of Hook Same as Tire Bead, Heavy Duty, Rugged Construction, Prevents Bead Damage, Maximum Load Capacity 5,500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.