Shop ESCO EQUIPMENT
Create Account
OTR Bead Hook
- Mfr # 90401
- Zoro # G7461198
product price:Â
$
793.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90401
- Zoro #
- G7461198
- UPC #
- 816904023324
- Country of Origin
- Taiwan, Province of China
- Item
- Bead Hook, Heavy Duty
Description
OTR Bead Hook, Product Type Medium Duty Bead Hooks, Material Steel, Overall Height 24 in, Overall Length 24 in, Overall Width 14 1/2 in, Overall Diameter Not Applicable, Includes Bead Hook, Compatible Tire Type Truck Tires, Features Angle of Tool won't Allow Tire to Slip Off when Lifting, Contour of Hook Same as Tire Bead, Heavy Duty, Rugged Construction, Prevents Bead Damage, Maximum Load Capacity 16,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.