
Pneumatic Torque Wrench, 1" D, Free Speed: 3 to 4 RPM
Mfr # 10015
Zoro # G7442867
product price: $9,379.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1"
Free Speed
3 to 4 RPM
Torque Range
1005 to 3070 ft.-lb.
Max. Torque
3070 ft.-lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10015
Zoro #
G7442867
UPC #
-
Country of Origin
United States
Dimensions
Square Drive Size
1"
Details
Item
Pneumatic Torque Wrench,1" D
Free Speed
3 to 4 RPM
Torque Range
1005 to 3070 ft.-lb.
Max. Torque
3070 ft.-lb.
Description
Pneumatic Torque Wrench,1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.