Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp

  • Mfr # G1A120RG4
  • Zoro # G2801757
product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1A120RG4
Zoro #
G2801757
UPC #
663024002360
Country of Origin
Mexico

Dimensions

Overall Length
6 in
Min. Hose Size
3/8 in
Right Angle Length
3 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Ergonomic Body, One-nut Access for All Motor Servicing

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
(2) Collet Wrenches
Throttle
Lever
Variable Speed
No
Duty
Heavy Duty
Collet
1/4 in
Grinder Orientation
Right Angle
Bearing Type
Ball
Average CFM @ 15 Second Run Time
4.8
Housing Material
Composite
Handle Material
Composite
CFM @ Full Load
19.0
Tool Weight
1.1 lb
Application
Cleaning Rough Castings, Deburring, Finishing Tasks, Material Removal, Weld Cleaning
Features
Ergonomic Body, One-nut Access for All Motor Servicing
Standards
ISO 28927, ISO15744
Minimum Speed
12,000 RPM
Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Power Source
Air Powered
Vibration Level
3.4 m/sq sec
Switch Location
Top
Safety Features
Locking Throttle Lever
Air Inlet Gender
Female
Tool Style
Right Angle
Air Consumption
19 cfm
Series
G1 Series
Exhaust Location
Rear
Switch Type
Safety Lever
Air Pressure
90 psi
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Anti-Vibration Technology
Yes
Tool Life
Ultra Durable
Tool Series
G1
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Speed - Maximum
12,000 RPM
Speed - Minimum
12,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes (2) Collet Wrenches, Grip Style Barrel Grip, Safety Features Locking Throttle Lever, Switch Location Top, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews