Shop ESCO EQUIPMENT
See all product information
Create Account
Service Jack
- Mfr # 92001
- Zoro # G7456386
product price:Â
$
2,567.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
22/11 Tons
Type
Portable Air Hydraulic Jack
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Features
Extremely Light, Compact and Efficient, Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, Made up with the Best Materials on the Market, Models 92000 and 92001 Represent the Technological Leading Edge of Our Product Range
Includes
(2) 2.25 in Extension, 0.5 in Extension, Portable Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92001
- Zoro #
- G7456386
- UPC #
- 816904023799
- Country of Origin
- China
- Lifting Capacity
- 22/11 Tons
- Item
- Air/Hydraulic Floor Jack
- Type
- Portable Air Hydraulic Jack
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- Features
- Extremely Light, Compact and Efficient, Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, Made up with the Best Materials on the Market, Models 92000 and 92001 Represent the Technological Leading Edge of Our Product Range
- Includes
- (2) 2.25 in Extension, 0.5 in Extension, Portable Case
- Item Weight
- 31 lb
- Maximum Operating Pressure
- 145 psi
- Minimum Operating Pressure
- 116 psi
- Lifting Actuator
- Lever
- Jack Type
- Air Hydraulic Jack
- Power Source
- Air/Manual
- Body Material
- Steel
- Color
- Red
- Load Capacity
- 2 ton
- Wire Color
- Red
Dimensions
- Length
- 14.96"
- Minimum Lift Height
- 5 1/2 in
- Handle Length
- 13 29/32 in
- Maximum Lift Height
- 12 1/16 in
- Fits Chest Size
- Extremely Light, Compact and Efficient, Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, Made up with the Best Materials on the Market, Models 92000 and 92001 Represent the Technological Leading Edge of Our Product Range
- Minimum Height
- 5 1/2 in
- Overall Height
- 12 in
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 5 1/2 in, Maximum Lift Height 12 1/16 in, Power Source Air/Manual, Minimum Height 5 1/2 in, Color Red, Features Extremely Light, Compact and Efficient, Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, Made up with the Best Materials on the Market, Models 92000 and 92001 Represent the Technological Leading Edge of Our Product Range
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.