Shop ESCO EQUIPMENT
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Jack
- Mfr # 10390
- Zoro # G7442970
product price:Â
$
941.99
/ea
Key Features
Lifting Capacity
22 Tons
Includes
(3) Extensions and Saddles: 3/4", 2", 4"
Features
Min. Height 8-1/2", Three Spring Design
Type
Hydraulic Service Jack
Product Type
Floor Jack,Air/Hydraulic,22 tons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10390
- Zoro #
- G7442970
- UPC #
- 816904020040
- Country of Origin
- China
- Lifting Capacity
- 22 Tons
- Item
- Floor Jack
- Includes
- (3) Extensions and Saddles: 3/4", 2", 4"
- Features
- Min. Height 8-1/2", Three Spring Design
- Type
- Hydraulic Service Jack
- Product Type
- Floor Jack,Air/Hydraulic,22 tons
- Power Source
- Manual
- Lifting Actuator
- Lever
- Wire Color
- Yellow
- Color
- Yellow
Dimensions
- Maximum Lift Height
- 21 11/32 in
Description
Service Jack, Jack Type Axle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 12 3/4 in, Maximum Lift Height 21 11/32 in, Power Source Manual, Minimum Height 8 1/2 in, Standards CE, For Vehicle Type Commercial Vehicle, Service Trucks, Truck, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.