Shop ESCO EQUIPMENT
See all product information
Create Account
Service Jack
- Mfr # 92007
- Zoro # G7461651
product price:Â
$
3,788.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
66/33/17 Tons
Type
Three Stage Air Hydraulic Jack
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Features
Specifically Designed for Lifting Buses and All Vehicles with Low Profile Axles
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92007
- Zoro #
- G7461651
- UPC #
- 816904023850
- Country of Origin
- China
- Lifting Capacity
- 66/33/17 Tons
- Item
- Air/Hydraulic Floor Jack
- Type
- Three Stage Air Hydraulic Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Features
- Specifically Designed for Lifting Buses and All Vehicles with Low Profile Axles
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- For Use With
- Buses and All Vehicles with Low Profile Axles
- Body Material
- Steel
- Power Source
- Air/Manual
- Minimum Operating Pressure
- 116 psi
- Color
- Red
- Jack Type
- Air Hydraulic Jack
- Maximum Operating Pressure
- 145 psi
- Lifting Actuator
- Lever
- Load Capacity
- 66 ton
- Item Weight
- 110 lb
- Wire Color
- Red
Dimensions
- Length
- 26"
- Base Length
- 9 27/32 in
- Fits Chest Size
- Specifically Designed for Lifting Buses and All Vehicles with Low Profile Axles
- Minimum Height
- 5 5/16 in
- Overall Height
- 54 17/32 in
- Minimum Lift Height
- 5 5/16 in
- Handle Length
- 51 25/32 in
- Maximum Lift Height
- 10 1/16 in
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 66 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 5 5/16 in, Maximum Lift Height 10 1/16 in, Power Source Air/Manual, Minimum Height 5 5/16 in, Base Length 9 27/32 in, Color Red, Features Specifically Designed for Lifting Buses and All Vehicles with Low Profile Axles, Handle Length 51 25/32 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension, Item Weight 110 lb, Maximum Operating Pressure 145 psi
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.