Shop ESCO EQUIPMENT
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Jack
- Mfr # 92003
- Zoro # G7456368
product price:Â
$
2,283.99
/ea
Key Features
Lifting Capacity
44/22 Tons
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Type
Air Hydraulic HD Jack
Features
Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92003
- Zoro #
- G7456368
- UPC #
- 816904023812
- Country of Origin
- Italy
- Lifting Capacity
- 44/22 Tons
- Item
- Air/Hydraulic Floor Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- Type
- Air Hydraulic HD Jack
- Features
- Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
- For Use With
- Heavy Vehicles
- Color
- Red
- Power Source
- Air/Manual
- Jack Type
- Air Hydraulic Jack
- Item Weight
- 86 lb
- Maximum Operating Pressure
- 145 psi
- Lifting Actuator
- Lever
- Body Material
- Steel
- Load Capacity
- 2 ton
- Minimum Operating Pressure
- 116 psi
- Wire Color
- Red
Dimensions
- Length
- 20.67"
- Minimum Height
- 6 in
- Maximum Lift Height
- 11 13/16 in
- Overall Height
- 55 1/8 in
- Handle Length
- 52 in
- Minimum Lift Height
- 6 in
- Base Length
- 8 1/8 in
- Fits Chest Size
- Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 6 in, Maximum Lift Height 11 13/16 in, Power Source Air/Manual, Minimum Height 6 in, Base Length 8 1/8 in, Color Red, Features Ideal for Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops, The Pistons Move Back Automatically, Handle Length 52 in, Includes 0.5 in Extension, 2.75 in Extension, 4.75 in Extension, Item Weight 86 lb
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.